Shop All Paint Brushes
Tanis Brush
3/4" Flat Lacquering Paint Brush, Camel Hair Bristle
Mfr # 00395
Zoro # G5024980
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Lacquering
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00395
- Zoro # G5024980
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Details
Item | Paint Brush |
Brush Style | Flat Lacquering |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Brush,Camel Hair,Flat Lacquering,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Finex Gravity with cup HVLP (289239)
- DEVILBISS Metal Baffle (GTI-425)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Scarlet Red, Water -Based (318192)
- TANIS BRUSH 1/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00391)
- TANIS BRUSH #0 Artist Paint Brush, Taklon Bristle, 1 (00290)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- PROFORM 2" Straight Paint Brush (E2.0S)
- Tanis Brush Paint Brushes