Shop All Paint Brushes
Tanis Brush
3/4" Fitch Paint Brush, Black China Bristle
Mfr # 00273
Zoro # G5025461
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Fitch
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00273
- Zoro # G5025461
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Details
Item | Paint Brush |
Brush Style | Fitch |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Brush,Black Bristle Fitch,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Spray Gun Replacement Needle, 1.4 In. (SP-300S-14-K)
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- TANIS BRUSH 1/4" Fitch Paint Brush, Black China Bristle (00270)
- TANIS BRUSH 3/8" Fitch Paint Brush, Black China Bristle (00271)
- TANIS BRUSH 1/2" Fitch Paint Brush, Black China Bristle (00272)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- Tanis Brush Paint Brushes