Shop All Paint Brushes
Tanis Brush
3" Chip Paint Brush, White China Bristle, Wood Handle
Mfr # 00234
Zoro # G5025321
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00234
- Zoro # G5025321
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Brush,White Bristle,Chip,3 In.,Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT REPLACEMENT INTAKE VALVE ASSEMBLY (HW411A)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH06 (AV-2115-FW)
- OLD MASTERS Masters Armor Flat 1Qt (72004)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, EA1 (PC-ACOUSTIC-1)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- TANIS BRUSH #3 Marking Paint Brush, White China Bristle (00283)
- TANIS BRUSH 1/2" Fitch Paint Brush, Black China Bristle (00272)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- Tanis Brush Paint Brushes