Shop All Paint Brushes
Tanis Brush
#2 Stencil Paint Brush, White China Bristle
Mfr # 00211
Zoro # G5026082
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Stencil
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 00211
- Zoro # G5026082
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Details
Item | Paint Brush |
Brush Style | Stencil |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,Fine White Bristle,Stencil,#2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Zinsser White Water-Based Acrylic Mold Killing Primer 1 gal (276049)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (7186-05)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- LOCTITE Rubber Protectant Color Guard, Red, 14.5oz (338130)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- TANIS BRUSH 1/2" Flat Lacquering Paint Brush, Camel Hair Bristle (00393)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- SAX Optimum Golden Synthetic Taklon Paint Brushes, Round, Size 10, Pack of 6 PK (1567606)
- Tanis Brush Paint Brushes