Shop All Paint Brushes
Tanis Brush
2" Chip Paint Brush, White China Bristle, Wood Handle
Mfr # 00233
Zoro # G5025297
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 00233
- Zoro # G5025297
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Brush,White Bristle,Chip,2 In.,Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189-4)
- BACK TO NATURE Paint Overspray Remover, 32 oz., PK6 (66432)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- TANIS BRUSH #0 Marking Artist Paint Brush, Red Sable Bristle (00330)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- PURDY PAINT BRSH NYLX SFT 2.5"" (144380225)
- Tanis Brush Paint Brushes