Shop All Paint Brushes
Tanis Brush
1/4" Flat Lacquering Paint Brush, Camel Hair Bristle
Mfr # 00391
Zoro # G5025008
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Lacquering
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00391
- Zoro # G5025008
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | 1/4" |
Details
Item | Paint Brush |
Brush Style | Flat Lacquering |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Brush,Camel Hair,Flat Lacquering,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRIMACO SuperTuff Heavy Duty Painter's Mitt with Thumb (10901)
- GOOF OFF Klean Strip Transparent Clear Oil-Based Linseed Oil Modified Alkyd Boiled Linseed Oil 1 gal (GKLO145)
- PURDY Painters Tool 10-N-1 Fld (140900600)
- TANIS BRUSH 3/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00395)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- TANIS BRUSH #2 Stencil Paint Brush, White China Bristle (00211)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- THE BRUSH MAN 1" Paint Brush Multipack 50 PK (PB-1F)
- Tanis Brush Paint Brushes