Shop All Paint Brushes
Tanis Brush
1/4" Fitch Paint Brush, Black China Bristle
Mfr # 00270
Zoro # G5025419
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Fitch
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00270
- Zoro # G5025419
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | 1/4" |
Details
Item | Paint Brush |
Brush Style | Fitch |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Brush,Black Bristle Fitch,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (14A672094)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (9KW2-75)
- PENOFIN 1 Gal Transparent Redwood Stain & Sealer Transparent Stain & Sealer (FSSTRGA)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- TANIS BRUSH 3/8" Fitch Paint Brush, Black China Bristle (00271)
- TANIS BRUSH 1/2" Fitch Paint Brush, Black China Bristle (00272)
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- TANIS BRUSH #0 Artist Paint Brush, Taklon Bristle, 1 (00290)
- TANIS BRUSH #6 Marking Paint Brush, White China Bristle (00286)
- PREMIER 3/8" Flat Artist Paint Brush, 12 PK (AR15242)
- Tanis Brush Paint Brushes