Shop All Paint Brushes
Tanis Brush
1/2" Flat Lacquering Paint Brush, Camel Hair Bristle
Mfr # 00393
Zoro # G5024999
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Lacquering
- Brush Size 1/2"
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00393
- Zoro # G5024999
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Lacquering |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Brush,Camel Hair,Flat Lacquering,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Brown Mahogany Gel Stain Oil-Based Heavy Bodied Stain (BP)
- CAL-TINT II 16 Oz 830-1047 Venetian Red Cal-Tint II Universal Colorant (830-1047)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- TANIS BRUSH #10 Artist Paint Brush, Taklon Bristle (00299)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-2)
- Tanis Brush Paint Brushes