Shop All Paint Brushes
Tanis Brush
#1 Stencil Paint Brush, White China Bristle
Mfr # 00210
Zoro # G5026137
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Stencil
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00210
- Zoro # G5026137
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Stencil |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,Fine White Bristle,Stencil,#1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9081)
- HARDWOOD Puritan Tongue Depressors, Econom, PK 500 (704 BRIGHTWOOD)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- TANIS BRUSH #2 Stencil Paint Brush, White China Bristle (00211)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- TANIS BRUSH #6 Marking Paint Brush, White China Bristle (00286)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- Tanis Brush Paint Brushes