Shop All Paint Brushes
Tanis Brush
#1 Marking Paint Brush, White China Bristle
Mfr # 00281
Zoro # G5025811
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00281
- Zoro # G5025811
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Marking |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,White Bristle,Marking,Size#1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Denatured Alcohol, 1 gal. (GSL26)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- 3M Blue Head Refill, Atomizing Type, PK4 (26612)
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- TANIS BRUSH #3 Marking Paint Brush, White China Bristle (00283)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- TANIS BRUSH #8 Stencil Paint Brush, White China Bristle (00214)
- TANIS BRUSH #2 Stencil Paint Brush, White China Bristle (00211)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- WOOSTER 2 in. Bl Woo As Short Brush (D4023-2)
- Tanis Brush Paint Brushes