Shop All Paint Brushes
Tanis Brush
#1 Fan Marking Paint Brush, White China Bristle, 1
Mfr # 00201
Zoro # G5025942
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Fan Marking
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00201
- Zoro # G5025942
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Fan Marking |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,White Bristle,Fan Marking,#1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES 3" PAINT BRUSH (AD606)
- REDTREE INDUSTRIES Redtree Industries 000051 Disposable Foam Paint Brush - 1" (00051)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- TANIS BRUSH #3 Marking Paint Brush, White China Bristle (00283)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- Tanis Brush Paint Brushes