Shop All Paint Brushes
Tanis Brush
#000 Marking Artist Paint Brush, Red Sable Bristle
Mfr # 00328
Zoro # G5024323
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00328
- Zoro # G5024323
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | #000 |
Details
Item | Paint Brush |
Brush Style | Marking Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Brush,Red Sable Marking Artist,Size #000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 5 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Copper, 6 oz (ME656)
- KRYLON Quik-Mark WB Inverted Marking Paint, Type: APWA, Brilliant White, Size: 20 oz - Net Wt 17 oz, (A03901004)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- TANIS BRUSH #0 Artist Paint Brush, Taklon Bristle, 1 (00290)
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- Tanis Brush Paint Brushes