Shop All Paint Brushes
Tanis Brush
#0 Artist Paint Brush, Taklon Bristle, 1
Mfr # 00290
Zoro # G5026067
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Synthetic
- Bristle Material Taklon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00290
- Zoro # G5026067
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | #0 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Taklon |
Description
Brush,Taklon White,Artist,Size #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (140606042)
- SUPERIOR ELECTRIC Airless Paint Spray Gun High Pressure - 3600PSI - Universal Design (PS7800)
- TANIS BRUSH #4 Artist Paint Brush, Taklon Bristle (00294)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- TANIS BRUSH #1 Artist Paint Brush, Taklon Bristle, 1 (00291)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- TANIS BRUSH #10 Artist Paint Brush, Taklon Bristle (00299)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-3)
- Tanis Brush Paint Brushes