Tanis

Beaker, Jar, Cylinder Brush, 10" L Handle, 6" L Brush, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Brushes

Key Features

  • Bristle Color Black
  • Brush Length 6"
  • Handle Length 10"
  • Features 2-3/8" Brush Diameter; 16" Overall Length
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tanis
  • MFR # 06179-C
  • Zoro # G2354462
  • Country of Origin United States
  • Category Brushes

Dimensions

Brush Length 6"
Handle Length 10"

Details

Bristle Color Black
Item Beaker,Jar,Cylinder Brush
Features 2-3/8" Brush Diameter; 16" Overall Length

Description

Beaker,Jar,Cylinder Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products