Shop All Brushes
This Product is Discontinued
Tanis
Beaker Brush, 10" L Handle, 6 in L Brush, White, 16 in L Overall (Discontinued)
Mfr # 06183
Zoro # G4710081
This Product is Discontinued
Key Features
- Bristle Color White
- Brush Length 6 in
- Handle Length 10"
- Bristle Material Nylon
- Features 16" Overall Length; 2-3/8" to 2-7/8" Brush Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 10" |
Brush Dia. | 2-3/8-2-7/8 in |
Overall Length | 16 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Item | Beaker Brush |
Features | 16" Overall Length; 2-3/8" to 2-7/8" Brush Diameter |
Description
Beaker Brush, Bristle Material Nylon, Bristle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.