Shop All Conveyor Brushes
Tanis
Adjustable Conveyor Brush, .012 In Nylon
Mfr # CB3510
Zoro # G2316404
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 30
- Duty Rating Light-Duty
- Tube Material Steel
- Adjustable Conveyor Brush Yes
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # CB3510
- Zoro # G2316404
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 30 |
Backing Height (In.) | 7/32 |
Brush Dia. | 3 1/2 in |
Overall Length | 30 in |
Bristle Diameter | 0.012 in |
Brush Face Length | 30 in |
Backing Width (In.) | 3/16 |
Overall Length (In.) | 30 |
For Shaft Size | 1/2 in |
Outside Dia. (In.) | 3-1/2 |
Details
Duty Rating | Light-Duty |
Tube Material | Steel |
Adjustable Conveyor Brush | Yes |
Bristle Material | Nylon |
Brush Mount Type | Shaft Mount |
Item | Cylinder Brush |
Bristle Type | Crimped Wire |
Backing | Galvanized Steel |
Type | Coil |
Fill Type | .012" Natural Nylon |
Bristle Color | Natural |
Description
Cylinder Brush, Light-Duty, Shaft Mount, Adjustable Conveyor Brush Yes, 3 1/2 in Brush Dia., Nylon Bristle Material, For Shaft Size 1/2 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.012 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 8'H (786008)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- TANIS Adjustable Mounting Kit (CBKIT)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- Tanis Conveyor Brushes