Shop All Conveyor Brushes
Tanis
Adj. Conveyor Brush, Food/Pharma, 4"
Mfr # CB6020FG
Zoro # G2798280
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Bristle Trim Height 2 1/2 in
- Bristle Material Polyester
- Max. Operating Temp. 212 Degrees F
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # CB6020FG
- Zoro # G2798280
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 2 1/2 in |
Overall Length | 30 in |
For Minimum Conveyor Width | 11 in |
Brush Face Length | 30 in |
Brush Dia. | 6 in |
For Shaft Size | 3/4 in |
Bristle Diameter | 0.018 in |
For Maximum Conveyor Width | 29 in |
Details
Item | Cylinder Brush |
Bristle Color | Natural |
Bristle Material | Polyester |
Max. Operating Temp. | 212 Degrees F |
Adjustable Conveyor Brush | Yes |
Duty Rating | Light-Duty |
Brush Mount Type | Mounting Kit (Sold Separately) |
Bristle Type | Crimped Wire |
Description
Cylinder Brush, Light-Duty, Mounting Kit (Sold Separately), Adjustable Conveyor Brush Yes, 6 in Brush Dia., Polyester Bristle Material, For Shaft Size 3/4 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.018 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA1)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB706236)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- Tanis Conveyor Brushes