Shop All Conveyor Brushes
Tanis
12"x6" Table Top Brush, 0.02" Filament Diameter
Mfr # T12125
Zoro # G2796512
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 7/8"
- Features 6" Brush Width; HDPE Block Type; 0.02" Filament Diameter
- Overall Length 12 in
- Bristle Color Black
- Overall Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # T12125
- Zoro # G2796512
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Trim Length | 7/8" |
Overall Length | 12 in |
Overall Height | 12" |
Brush Length | 12" |
Bristle Diameter | 0.02 |
Overall Width | 6 in |
Bristle Trim Height | 7/8 in |
Details
Features | 6" Brush Width; HDPE Block Type; 0.02" Filament Diameter |
Bristle Color | Black |
Bristle Material | Nylon |
Max. Operating Temp. | 212 Degrees F |
Item | Table Top Brush |
Backing Material - Brush | Plastic |
Application | Material Handling |
Min. Operating Temp. | -4 Degrees F |
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.02, Bristle Color Black, Bristle Trim Height 7/8 in, Overall Length 12 in, Overall Width 6 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 28"-30.5", Powder Coat (Z70-27PC)
- COLSON Colson® 2 Series Wheel 2.00003.944 - 3-1/2 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushng (2.00003.944)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes (NBP-2436-8MRBK)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB709096)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- Tanis Conveyor Brushes