Shop All Conveyor Brushes
Tanis
12"x6" Table Top Brush, 0.012" Filament Diameter
Mfr # T12025
Zoro # G2796409
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 12"
- Bristle Material Nylon
- Trim Length 1/2"
- Application Material Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # T12025
- Zoro # G2796409
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 12" |
Trim Length | 1/2" |
Overall Height | 12" |
Bristle Diameter | 0.012 |
Overall Length | 12 in |
Overall Width | 6 in |
Bristle Trim Height | 1/2 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Table Top Brush |
Application | Material Handling |
Min. Operating Temp. | -4 Degrees F |
Backing Material - Brush | Plastic |
Features | 6" Brush Width; HDPE Block Type; 0.012" Filament Diameter |
Max. Operating Temp. | 212 Degrees F |
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.012, Bristle Color Black, Bristle Trim Height 1/2 in, Overall Length 12 in, Overall Width 6 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-1000 lbs Cpty (SCC-SSB520)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB409072)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 (AH100296CF)
- Tanis Conveyor Brushes