Shop All Conveyor Brushes
Tanis
12"x3" Table Top Brush, 0.012" Filament Diameter
Mfr # T12100
Zoro # G2796390
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 12"
- Bristle Material Nylon
- Features 3" Brush Width; HDPE Block Type; 0.012" Filament Diameter
- Min. Operating Temp. -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # T12100
- Zoro # G2796390
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 12" |
Trim Length | 7/8" |
Overall Width | 3 in |
Overall Height | 12" |
Bristle Diameter | 0.012 |
Bristle Trim Height | 7/8 in |
Overall Length | 12 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Table Top Brush |
Features | 3" Brush Width; HDPE Block Type; 0.012" Filament Diameter |
Min. Operating Temp. | -4 Degrees F |
Backing Material - Brush | Plastic |
Max. Operating Temp. | 212 Degrees F |
Application | Material Handling |
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.012, Bristle Color Black, Bristle Trim Height 7/8 in, Overall Length 12 in, Overall Width 3 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4224HD)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF1-903-10)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (29XP33)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC312036)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100436CF)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- Tanis Conveyor Brushes