Shop All Conveyor Brushes
Tanis
12"x3" Table Top Brush, 0.012" Filament Diameter
Mfr # T12020
Zoro # G2796302
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 12"
- Bristle Material Nylon
- Max. Operating Temp. 212 Degrees F
- Min. Operating Temp. -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # T12020
- Zoro # G2796302
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 12" |
Overall Length | 12 in |
Overall Height | 12" |
Trim Length | 1/2" |
Overall Width | 3 in |
Bristle Trim Height | 1/2 in |
Bristle Diameter | 0.012 |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Table Top Brush |
Max. Operating Temp. | 212 Degrees F |
Min. Operating Temp. | -4 Degrees F |
Backing Material - Brush | Plastic |
Application | Material Handling |
Features | 3" Brush Width; HDPE Block Type; 0.012" Filament Diameter |
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.012, Bristle Color Black, Bristle Trim Height 1/2 in, Overall Length 12 in, Overall Width 3 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- BLICKLE Metric Caster (BKRA-VPA-126K)
- TANIS 12"x12" Table Top Brush, 0.012" Filament Diameter (T12030)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB703024)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB700036)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- Tanis Conveyor Brushes