Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers STAKEHD Dome Stake & Firm - 20.5 in. x 11 mm
Mfr # STAKEHD
Zoro # G103785184
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # STAKEHD
- Zoro # G103785184
- UPC # 24764209998
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
This heavy-duty stake's color and low profile makes it less conspicuous in the yard. Has double swivels to prevent tie-out from knotting. 20.5" x 1 mm.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Dome Stake & Firm - 20.5 in. x 11 mm
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, XHT, 22", 59/64X11/16", MULCH 21.75" x2.25" x1.75" (A-B1MA2421)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 5-1/2" (3294-5-1/2)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- BRIGGS & STRATTON Chute, 28-33 (7019912YP)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Blue (RL-LL-Blue)
- COASTAL PET Titan Giant Tie Out Cable 10 FT (2464-10)
- LUPINE Lupine Inc .75in. X 6 Jelly Roll Design Dog Lead 96909 (96909)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- FLEXI Leash Retrctb Nen Md 16' (PN2.266.S NEO15)
- PERFECTPET 2752 Angled Table Leg Top Plate (PE858582)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- Tandy Leather Factory Pet Leashes & Harnesses