Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers STAKE Spiral Stake & Soft - 17 in. x 9 mm
Mfr # STAKE
Zoro # G903785216
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # STAKE
- Zoro # G903785216
- UPC # 24764179994
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Spiral stake conveniently screws into soft ground, so it's easy to relocate. Has double swivels to prevent tie-out from knotting. 17" x 9MM.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Spiral Stake & Soft - 17 in. x 9 mm
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- ATTWOOD Attwood 5091-10-7 One-Mile Pulsar Pole-Mounted Bi-Color Stowaway Light (5091-10-7)
- ZORO SELECT Foamer Injector, w/34 oz. Bottle (FL803)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- WESTMINSTER PET PRODUCTS Heavyweight Choke Chain (01204)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- ULTRAHUND Ultrahund Freedom Harness YELLOW MEDIUM (4136-YE-M)
- FLYFREE 4 ft. Leopard Dog LeashNatural Small (FL511054)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- SURFSTOW SurfStow 50125 Surfstow Sup Leash Coiled Calf; Seafoam - 10 ft. (50125)
- OMNI PET No.19MRD Step in Harness Nylon Size 18-28in Medium Color Red (445-19022)
- Tandy Leather Factory Pet Leashes & Harnesses