Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 3406RT-PK 0.75 x 6 ft. Nylon Pink Camo Lead
Mfr # 3406RT-PK
Zoro # G503785340
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 3406RT-PK
- Zoro # G503785340
- UPC # 24764775516
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These leads are heavy-duty single-ply nylon, made with the best hardware available and stitched with premium nylon thread. All feature an 8" handle and nickel bolt snap.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- 0.75" x 6' Nylon Pink Camo Lead
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.5 x 0.75 x 38 in.
- Cube: 14.25
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MTD Shave Plate (731-08171)
- SUNGRO HORTICULTURE 8QT Container Mix (1413000.Q08P)
- LUPINE Lupine Inc .75in. X 6 Jelly Roll Design Dog Lead 96909 (96909)
- PDQ Retractable Dog Lead60Lb (11447)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- BOSS PET STAKE DOG TIE OUT 20"" (A01310)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- Tandy Leather Factory Pet Leashes & Harnesses