Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 168CT-20 Tie-Out Cable Heavy Duty Jumbo - 20 ft.
Mfr # 168CT-20
Zoro # G003785130
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 168CT-20
- Zoro # G003785130
- UPC # 24764164662
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Designed for big dogs. Vinyl coated steel cable and nickel-plated malleable iron. Swivel snaps for added strength. 20ft.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Tie-Out Cable Heavy Duty Jumbo - 20 ft.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Tumbler/Media Additive - 16 oz. Bottle (TA 04806)
- MTD Handle-Drive Var S (731-17335)
- SEALTECH Premium 6ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-6X50)
- A.R. BLUE CLEAN Power Washer (AR675)
- LUPINE DOG LEASH 6FT 1"" PINK (57559)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- SASSY DOG WEAR Paw Waves Pink Dog Leash Large (PAW WAVE PINK4-L)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- CAROLINA Pet 1 in. x 6 ft. Pendleton Pet Classics Leash Diamond River Scarlet (0PP1005-DRS)
- Tandy Leather Factory Pet Leashes & Harnesses