Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 168CT-10 Tie-Out Cable Heavy Duty Jumbo - 10 ft.
Mfr # 168CT-10
Zoro # G503785128
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 168CT-10
- Zoro # G503785128
- UPC # 24764164648
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Designed for big dogs. Vinyl coated steel cable and nickel-plated malleable iron. Swivel snaps for added strength. 10ft.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Tie-Out Cable Heavy Duty Jumbo - 10 ft.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling, 3/8 (F) x 22mm (1MDL4)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- KOHLER Cable Assembly Choke (24 225 01-S)
- HAWTHORNE Rooting Enhancer 125 Ml (HGC726850)
- SOFT LINES Soft Lines PMS06PURPLE-PINK Martingale Dog Leash 6 Ft. Small; Purple and Pink (PMS06PURPLE/PINK)
- ORRVILLE Stake&Cable Tie Out 20' (A01316)
- LUPINE DOG LEASH 6' 1"" SEAGLS (73259)
- FLEXI Black Retractable Nylon Dog Leash Large (FL7669)
- CATGATO American Pet Retractable Leash for Dog (CA2467655)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- WESTMINSTER PET PRODUCTS Heavyweight Choke Chain (01204)
- Tandy Leather Factory Pet Leashes & Harnesses