Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 167CT-20 Tie-Out Cable Heavy Duty Large - 20 ft.
Mfr # 167CT-20
Zoro # G903785193
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 167CT-20
- Zoro # G903785193
- UPC # 24764164587
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Designed for big dogs. Vinyl coated steel cable and nickel-plated malleable iron swivel snaps for added strength. 20ft.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Tie-Out Cable Heavy Duty Large - 20 ft.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A318 Bar Mnt, 10" (104MLEA318)
- BILLIARDS ACCESSORIES Billiards Accessories TP5122 Plastic Web Pockets 6 (TP5122)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- SASSY DOG WEAR Sassy Dog Wear CAMOUFLAGE-TAN-GRN4-L 6 ft. Camouflage Dog Leash - Tan & Green; Large (CAMOUFLAGE-TAN/GRN4-L)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- BOSS PET STAKE DOG TIE OUT 16"" (Q250700099)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- Tandy Leather Factory Pet Leashes & Harnesses