Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 167CT-15 15 ft. Tie-out Cable Heavy Duty - Large
Mfr # 167CT-15
Zoro # G903797882
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 167CT-15
- Zoro # G903797882
- UPC # 24764164570
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
It is difficult to spend all your time with your pet and when you are busy, he is bound to get bored. So your pet needs toys too in order to have fun and spend some time. We provide a wide range of pet toys, which will engage them for hours at a stretch so that they don’t get bored.
Specifications- Size: 15 ft.
- Height(in.): 0.1
- Width(in.): 0.1
- Length(in.): 0.1
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Pet Hair Brush (PHB-1)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x60)
- AP PRODUCTS AP Products 011-362 Hehr Screw Cover, 8' - Colonial White (011-362)
- BRIGGS & STRATTON Seat, Mesh Bottom (1738013YP)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- SOFT LINES Soft Lines P20606RED Dog Slip Leash 0.37 In. Diameter By 6 Ft. - Red (P20606RED)
- ORRVILLE Cable Dog Tie Out 15'Med (Q231500099)
- SASSY DOG WEAR Sassy Dog Wear PASSION FLOWER PINK3-L Passion Flowers Pink Dog Leash - Medium (PASSION FLOWER PINK3-L)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- Tandy Leather Factory Pet Leashes & Harnesses