Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 167CT-10 Tie-Out Cable Heavy Duty Large - 10 ft.
Mfr # 167CT-10
Zoro # G403785235
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 167CT-10
- Zoro # G403785235
- UPC # 24764164563
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Great additions to our Tie-Out Cable line, thse are designed for big dogs. These have vinyl coated steel cable and nickel-plated malleable iron swivel snaps for added strength. 10ft.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Tie-Out Cable Heavy Duty Large - 10 ft.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON CAP-FUEL TANK (846987)
- ZORO SELECT Thermometer, Floating, Plastic (2ZTZ3)
- PET LODGE Wire Cage Clip Pliers (ACP2)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- BOSS PET 2957202 1 x 72 in Nylon Lead Blue (171395700)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP88990 4 Ft Kennel Lead 6-Pkg Asst Colors (TP88990)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- Tandy Leather Factory Pet Leashes & Harnesses