Shop All Pet Collars
Tandy Leather Factory
Leather Brothers 162M-14 Med Choke Chain - 142.5 mm x 14in
Mfr # 162M-14
Zoro # G003720537
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 162M-14
- Zoro # G003720537
- UPC # 24764162132
- Country of Origin China
- Category Pet Collars
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Med Choke Chain - 142.5 mm x 14in
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1022BK Hose Adapter - 10" Sewer Drain Extension, Black (T1022BK)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-20X20)
- CUTSHAW INDUSTRIES 18" Military Steel Tent Stake (8340-00-985-7461)
- RAIN BIRD Spray Head for Shrubs, Plastic (A-17-Q)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- LUPINE Dog Collar 13-22Adj Dpdg (41802)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW3-C Dog Collar; Rainbow - Medium (RAINBOW3-C)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 3.0mm Silver (00055-G3018)
- PETPALACE 1 in. Puppy Love 12 in. 20 in. Adjustable Dog Collar (PE916832)
- Tandy Leather Factory Pet Collars