Shop All Pet Collars
Tandy Leather Factory
Leather Brothers 162F10 1.6 mm x 10 in. Fine Choke Chain
Mfr # 162F10
Zoro # G003720506
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 162F10
- Zoro # G003720506
- UPC # 24764160107
- Country of Origin China
- Category Pet Collars
Description
Chrome plated, rugged and strong.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- 1.6 mm x 10" Fine Choke Chain
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Asm-Pivot (987-02337)
- SCOTTS Turf Builder Top Soil, 1 cuft Coverage Area (79551750)
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95535)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- PETEDGE Guardian Gear Prong Training Collar 3.8 MM/22 In (ZW338 22)
- OATEY 14206 2 In. Rain Collars (6269617)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- OMNI PET Omni Pet 445-10851 Omni Pet No.100LK-BK22 Leather Spiked 1-Ply Latigo Collar 1inx 22in Color Black (445-10851)
- Tandy Leather Factory Pet Collars