Shop All Pet Collars
Tandy Leather Factory
Leather Brothers 161HD26 Choke Chain - 6.0 mm x 26 in.
Mfr # 161HD26
Zoro # G803737483
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tandy Leather Factory
- MFR # 161HD26
- Zoro # G803737483
- UPC # 24764563984
- Country of Origin China
- Category Pet Collars
Description
Chrome-plated chains are rugged and strong. For correct size, measure around dog's neck and add 2-1/2"-3". Made in USA.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Choke Chain - 6.0 mm x 26 in.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Weight: 1.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY Professional Hand Crank Broadcast Spreader (3100)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- LANDSCAPERS SELECT Dolly Plant Plastic White 11In (GF-3633)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- PET SAFE COLLAR PET WRLS CNTAINMNT SYS (PIF-300)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- Tandy Leather Factory Pet Collars