Shop All Pet Collars
Tandy Leather Factory
Leather Brothers 161HD24 Choke Chain - 6.0 mm x 24 in.
Mfr # 161HD24
Zoro # G603737478
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tandy Leather Factory
- MFR # 161HD24
- Zoro # G603737478
- UPC # 24764563977
- Country of Origin China
- Category Pet Collars
Description
Chrome-plated chains are rugged and strong. For correct size, measure around dog's neck and add 2-1/2"-3". Made in USA.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Choke Chain - 6.0 mm x 24 in.
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Weight: 1.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Sea Foam Deep Creep (OTK20-1023)
- SWISHER Blade Driver-Assy, 4.25" Shaft (9018)
- DEWALT QC Nozzle Set - Size 3.0, PK5 (7103743)
- CHILL-ITS BY ERGODYNE Clear Rechargeable Phase Change Ice Pack (6283)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 3.0mm Silver (00055-G3018)
- PERIMETER TECHNOLOGIES Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire (PCC-200NW)
- WESTMINSTER PET Breakaway Pet Cat Collar (39249)
- RUFFIN IT Braided Reflect Dog Leash- Black (780267)
- Tandy Leather Factory Pet Collars