Shop All Pet Leashes & Harnesses
Tandy Leather Factory
Leather Brothers 149N16RT-PK 1 x 6 ft. Nylon Pink Camo Lead
Mfr # 149N16RT-PK
Zoro # G603785202
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 149N16RT-PK
- Zoro # G603785202
- UPC # 24764722275
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These leads are heavy-duty single-ply nylon, made with the best hardware available and stitched with premium nylon thread. All feature an 8" handle and brass bolt snap.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- 1 x 6' Nylon Pink Camo Lead
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.5 x 1 x 38 in.
- Cube: 19
- Weight: 0.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-30X50)
- INTERSTATE PNEUMATICS Pressure Washer Front Entry Spray Gun, M22 Inlet/Outlet, 3000 PSI (PW7170)
- WATERCO Waterco 51B1017 Baker Hydro Skimmer Lid (51B1017)
- ANNIN FLAGMAKERS Earth Flag, 3x5 Ft, Nylon (1347)
- PETPALACE 1 in. Dapper Dog 6 ft. Padded Handle Dog Leash (PE762356)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- WADDELL MFG Waddell 2752 Angled Table Leg Top Plate (6127534)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- CAROLINA PET 1 in x 6 ft Pendleton Pet Classics Leash Diamond River Turquoise (0PP1005DRT)
- Tandy Leather Factory Pet Leashes & Harnesses