Shop All Pet Collars
Tandy Leather Factory
Leather Brothers 120NRT-PK19 1 x 19 in. Df Nylon Pink Camo Collar
Mfr # 120NRT-PK19
Zoro # G703785218
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandy Leather Factory
- MFR # 120NRT-PK19
- Zoro # G703785218
- UPC # 24764770030
- Country of Origin China
- Category Pet Collars
Description
Features 2-ply nylon and sturdy black hardware. Dee-in-front.
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- 1 x 19" Df Nylon Pink Camo Collar
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Dimension: 0.5 x 1 x 21 in.
- Cube: 10.5
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE 8 in. Anti Vortex VGB Compliant Drain Cover; White (PO975359)
- DRAMM Dramm Corporation DRM1012342 Dramm 400 Water Breaker Aluminum (DRM1012342)
- CORONA TOOLS WEEDER CARBON STEEL 35""L (LG 3654)
- STENS Control Cable 290-405 For Husqvarna Xt 722Fe Walk-Behind Mowers 532407816 (290-405)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- BOSS PET 2931401 0.62 x 14 in. Nylon CollarRed (171393416)
- Y-TEX Y-Tex 7700001 3 Star Numbered Tag - Medium; White (155916)
- PET PALS Pet Pals ZA984 10 17 Guardian Gear Reflective Cllr 10-16 In Black (ZA984 10 17)
- OMNI PET No.100LK-BU24 1 in X 24 in Spiked Latigo Leather Burgandy Collar (445-10121)
- Tandy Leather Factory Pet Collars