Shop All Indoor Game Tables
Tandesa Llc
Taye TC91 10.5 mm Single Ball Tom Clamp Rod
Mfr # TC91
Zoro # G403923453
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # TC91
- Zoro # G403923453
- UPC # 733665823768
- Country of Origin China
- Category Indoor Game Tables
Description
At Taye Drums we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. We can assure authenticity and innovation for our products.
Features- Unlike other manufacturers, clamps to even the thickest guage tubing
- This unit allows for the addition of a cymbal or percussion instrument to your drum & percussion rig with ease
- Two can convert into one Single Ball Tom Clamp Rod
- Size: 10.5 mm
- Dimensions: 7" H x 7" W x 7" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-30X50)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- OREGON Lawn Mower Blade, 21" for Honda VR8-M00 (Bottom) (491-642)
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- Tandesa Llc Indoor Games