Shop All Indoor Game Tables
Tandesa Llc
Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum
Mfr # SS1435
Zoro # G303923621
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # SS1435
- Zoro # G303923621
- UPC # 733665283937
- Country of Origin China
- Category Indoor Game Tables
Description
Snare Drum offers a special kind of tone and timbre, while at the same time, it gives you that sensitivity and response that metal snares are known for. They also have an impressive wide and dynamic tuning range. Tune them down for a big and thick snare sound, or tune them up for some of that aggressive bite.
Features- Stainless Steel Shell
- SideLatch Snare Release
- 2.3mm Triple Flange Hoops
- Great for any drummer
- Size: 14 x 3.5 in.
- Stainless Steel: Material
- Dimensions: 16" H x 6" W x 16" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Bushing (1654930SM)
- MTD Pin-Bow Tie Cotter (714-05005)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- NATIONAL MFG/SPECTRUM BRANDS HHI Tan Slide DR Gate Guide (N344-846)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- Tandesa Llc Indoor Games