Taye SM418BP-SPK-CW 4 Piece StudioMaple BeBop Drum Shell Pack; Classic Walnut
Mfr # SM418BP-SPK-CW
Zoro # G103923609
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # SM418BP-SPK-CW
- Zoro # G103923609
- UPC # 733665751146
- Country of Origin China
- Category Indoor Game Tables
Description
At the heart of StudioMaple are hand-selected providing warm, well-rounded tone, with a balanced mix of bottom end punch, lower mid-range warmth, and hi-end attack. StudioMaple tom and bass drum shells are extra thin, accentuating maple's qualities with maximum shell resonance and tonality. On the other hand, StudioMaple snares feature thicker 10ply 7.5mm shells, providing additional volume and projection for maximum cut where it's needed most. Besides its tonal characteristics, our maple is a beautiful foundation for our Brilliant High Gloss Lacquers featuring an extensive process resulting in stunningly deep, mirror-like finishes.
Features- 18 x 14 Bass Drum
- 12 x 8 Raforack Tom
- 14 x 14 Floor Tom
- 100% North American Sugar Maple Shells
- Shells 6" to 15" are 6 ply, 4.5mm
- Shells 16" to 24" are 7 ply, 5.3mm
- Snares are 10 ply, 7.5mm
- EFS Shell Technology
- UB105 Pocket Hinge Bracket
- BC100 Articulated Claw Hook
- Brilliant Lacquer Finishes
- Studded Gaskets
- Slide Track Tom Holder System
- Suspension Rings for Rack Toms
- 2.3mm Counterhoops
- 4 Piece
- Color: Classic Walnut
- Dimensions 1: 22" H x 17" W x 22" L
- Dimensions 2: 17" H x 17" W x 22" L
- Weight 1: 38 lbs
- Weight 2: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulk Hose, 1 3/4" ID 39" x2.2" x2.2" (A-HS17503)
- DURAFLEX Pan Feed Rubber 3 Gallon (HP-3)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- B&B MOLDERS Slide-out Extrusion Cover, Square, 5-1/8in, Black (BBT-022-00057)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- Tandesa Llc Indoor Games