Taye SM1307S-PB 13 x 7 in. Studiomaple Snare Drum; Piano Black
Mfr # SM1307S-PB
Zoro # G403923354
Product Information
- Brand Tandesa Llc
- MFR # SM1307S-PB
- Zoro # G403923354
- UPC # 733665923987
- Country of Origin China
- Category Indoor Game Tables
Description
At the heart of StudioMaple are hand-selected providing warm, well-rounded tone, with a balanced mix of bottom end punch, lower mid-range warmth, and hi-end attack.
StudioMaple tom and bass drum shells are extra thin, accentuating maple's qualities with maximum shell resonance and tonality. On the other hand, StudioMaple snares feature thicker 10ply 7.5mm shells, providing additional volume and projection for maximum cut where it's needed most.
Besides its tonal characteristics, our maple is a beautiful foundation for our Brilliant High Gloss Lacquers featuring an extensive process resulting in stunningly deep, mirror-like finishes.
Features- This Studio Maple snare is a perfect side snare or snare for a smaller, tighter tone
- 100% North American Sugar Maple Shells
- Shells 6" to 15" are 6 ply, 4.5mm
- Shells 16" to 24" are 7 ply, 5.3mm
- Snares are 10 ply, 7.5mm
- EFS Shell Technology
- UB105 Pocket Hinge Bracket
- BC100 Articulated Claw Hook
- Brilliant High Gloss Lacquer Finishes
- Studded Gaskets
- Slide Track Tom Holder System
- Suspension Rings for Rack Toms
- 2.3 mm Counterhoops
- Color: Piano Black
- Size: 13 x 7 in.
- Dimensions: 15" H x 9" W x 15" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies K2005 Complete High Range Pool & Spa Water Test Kit (K2005)
- KOHLER Kit Rocker Cover (66 096 11-S)
- LOGO BRANDS Alabama 24 Can Cooler (102-63)
- ILC Replacement For CLUB CAR 103375402 (103375402)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- PEAVEY Raptor Guitar, Marine Green (RAPTORMARINEGREE)
- Tandesa Llc Indoor Games