Taye SM1206S-JVB 12 x 6 in. Studiomaple Snare Drum; Java Burst
Mfr # SM1206S-JVB
Zoro # G003923310
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # SM1206S-JVB
- Zoro # G003923310
- UPC # 733665874494
- Country of Origin China
- Category Indoor Game Tables
Description
At the heart of StudioMaple are hand-selected providing warm, well-rounded tone, with a balanced mix of bottom end punch, lower mid-range warmth, and hi-end attack.
StudioMaple tom and bass drum shells are extra thin, accentuating maple's qualities with maximum shell resonance and tonality. On the other hand, StudioMaple snares feature thicker 10ply 7.5mm shells, providing additional volume and projection for maximum cut where it's needed most.
Besides its tonal characteristics, our maple is a beautiful foundation for our Brilliant High Gloss Lacquers featuring an extensive process resulting in stunningly deep, mirror-like finishes.
Features- This Studio Maple snare is a perfect side snare or snare for a smaller, tighter tone
- 100% North American Sugar Maple Shells
- Shells 6" to 15" are 6 ply, 4.5mm
- Shells 16" to 24" are 7 ply, 5.3mm
- Snares are 10 ply, 7.5mm
- EFS Shell Technology
- UB105 Pocket Hinge Bracket
- BC100 Articulated Claw Hook
- Brilliant High Gloss Lacquer Finishes
- Studded Gaskets
- Slide Track Tom Holder System
- Suspension Rings for Rack Toms
- 2.3 mm Counterhoops
- Color: Java Burst
- Size: 12 x 6 in.
- Dimensions: 14" H x 9" W x 14" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-21 B (664P05324)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Teal/Medium) (GF-WGTC-M/TU)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- EZ VANE EZ Vane EZ1303-RF Bison Weathervane with Roof Mount (EZ1303-RF)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- Tandesa Llc Indoor Games