Taye SB1406SWB-NBB 14 x 6 in. Studiobirch Woodhoop Snare Drum; Natural Black Burst & Black
Mfr # SB1406SWB-NBB
Zoro # G903923472
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # SB1406SWB-NBB
- Zoro # G903923472
- UPC # 733665801117
- Country of Origin China
- Category Indoor Game Tables
Description
Taye Studiobirche featuring Articulated Claw Hooks for ease in head changes, the claws once loosened simply fold back out of the way. You do not have to remove them to change the drum head Imagine attack, presence and control in an instrument that is universally musical and incredibly extraordinary in appearance.
Birch is revered by drummers seeking to cut through the mix; it is the wood of choice for achieving accentuated highs and lows with reduced mids, producing timbre with striking clarity and punch.
StudioBirch wood hoop snares are constructed from hand selected birch plies, and have been painstakingly engineered utilizing Taye's exclusive EFS shell technology to provide the optimum resonance and tonality. Moreover, the durable give the drum unmistakeably warm and rich overtones and provide an authentic side stick sound.
Features- 100% Premium Birch Shells
- Shells are 7ply, 7mm
- EFS Shell Technology
- 14ply North American Sugar Maple Hoops
- SideLatch Snare Release
- BC100S Articulated Claw Hook
- Brilliant High Gloss Lacquer Finishes
- Premium Laminate Finishes
- Studded Gaskets
- Color: Natural Black Burst & Black
- Size: 14 x 6 in.
- Dimensions: 17" H x 9" W x 17" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON JD-9 Spray Gun Repair Kit (38510)
- AFTERMARKET Plastic Hex Kingpin Flange Bushing 5/8" x 7/8" fits MTD 38" and 42" Cut 941-0225 (LAB10-0003)
- AMES 26 Poly Leaf Rake (2919200)
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 13" x4" x0.5" (A-300J6)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- Tandesa Llc Indoor Games