Taye GK1411F-SS 14 x 11 in. Gokit Add-On Floor Tom Drum; Silver Sparkle
Mfr # GK1411F-SS
Zoro # G303923492
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # GK1411F-SS
- Zoro # G303923492
- UPC # 733665445076
- Country of Origin China
- Category Indoor Game Tables
Description
The perfect addition to any Gokit. Birch & Basswood shell provides full tone in a smaller Pack. Allows the Gokit to reach lower notes and still stay very portable. Gokit is designed for the professional drummer seeking high-end sound and performance in a lightweight and portable Pack. From small rehearsal spaces to large venues, Gokit performs well in a variety of applications, yet its scaled down dimensions make transport and set up convenient and easy every time.
Utilizing a blend of Birch and Basswood, Gokit's full-bodied tone lies in Birch's ability to provide punchy attack and in Basswood's inherent warm sustain. With Taye's patented EFS Shell Technology, these two woods are cross-laminated to provide extremely rigid shells providing enhanced projection and longer sustain. The shells are then beautifully finished in your choice of brilliant high gloss lacquers or premium laminate.
Furthermore, Gokit comes standard with many Taye patented features, including the Slide Track Tom Holder System, which allows for the lateral placement of toms along the depth of the bass drum for ergonomic placement. If you are seeking full-sized sound without the weight of a traditional sized kit, you'll be refreshed to realize the benefits that only the Gokit can afford you.
Features- Premium Birch & Basswood Shells
- Shells are 8 ply, 7mm
- EFS Shell Technology
- UB105 Pocket Hinge Bracket
- BC100 Articulated Claw Hook
- Brilliant Lacquer Finishes
- Premium Laminate Finishes
- Slide Track Tom Holder System
- Suspension Rings for Rack Toms
- 2.3 mm Counterhoops
- Color: Silver Sparkle
- Size: 14 x 11 in.
- Dimensions: 17" H x 14" W x 17" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Fast Kill Residual Roach and Ant K, PK12 (301)
- X1 TOOLS 16 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1016)
- JED JED 8198285 1.25 x 72 in. Filter Connection Hose (8198285)
- MARATHON TIRE TUBE 3.25 - 8"" (20994)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- Tandesa Llc Indoor Games