Taye BBS1465 14 x 6.5 in. MetalWorks Brushed Black Nickel Brass Drum
Mfr # BBS1465
Zoro # G803923602
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # BBS1465
- Zoro # G803923602
- UPC # 733665514567
- Country of Origin China
- Category Indoor Game Tables
Description
The Taye MetalWorks Snare Drum Series is dedicated to the production of high quality metal shell snare drums at competitive prices - offering unsurpassed value and the best choice of metal snare drums currently on the market.
By utilizing popular materials and unique finishes we create great sounding and visually stimulating instruments. Whether your choice is heavy gauge brass, stainless steel, or our 6mm cold hammered aluminum alloy shell, you are sure to find exceptional tonality and the attack and articulation that you seek in a metal drum.
To top them off, we employ unique hardware applications such as our original 14ply North American Sugar Maple hoops, articulated claw hooks, and vintage-style tube lugs, separating these drums from the rest of the pack.
Features- Heavy Gauge Beaded Stainless Steel Shell
- Vintage-Style Tube Lugs
- 2.3mm Triple Flange Hoops
- Beaded Brass Shell with Brushed Black Nickel Finish
- Matching 2.3mm Triple Flange Hoops
- Vintage Style Tube Lugs
- SideLatch Snare Release
- Size: 14 x 6.5 in.
- Dimensions: 16" H x 9" W x 16" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBBEASE Tubbease Hoof Sock XXLRGE/YEL (3760-XXL)
- KOHLER Fan (20 157 01-S)
- YARDGARD Poultry Netting, 20 ga., 1", 12"x50 ft. (308415B)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- Tandesa Llc Indoor Game Tables