Taye BA65BT 6000 Series Style 0.75 Cymbal Boom Arm Fits with BallTilter
Mfr # BA65BT
Zoro # G803923503
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # BA65BT
- Zoro # G803923503
- UPC # 733665370934
- Country of Origin China
- Category Indoor Game Tables
Description
All Taye Classic Design hardware provides ultimate durability and ease of use. Regardless of your preference - lightweight single-braced, medium or heavyweight double-braced - Taye hardware offers maximum sturdiness while maintaining affordability Constructed of high quality materials, heavy gauge tubing and double-braced tripods, 6000 Series hardware is built to stand up to the rigors of a gigging musician. Incorporated in the 6000 Series are Taye's innovative BallTilter and PinlessHinge. Taye 6000 Hardware provides the ultimate in solid performance and reliability.
Features- 6000 Series
- BallTilter cymbal boom arm fits 3/4"
- Dimensions: 5" H x 4" W x 19" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- RUGG Polyresin Planter Terracotta (AR6-TC)
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- KOHLER Gasket, Air Cleaner Base (24 041 06-S)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- Tandesa Llc Indoor Game Tables