Shop All Indoor Game Tables
Tandesa Llc
Taye BA55 0.75 in. Receiver 5000 Style Boom Arm Fits
Mfr # BA55
Zoro # G603923369
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tandesa Llc
- MFR # BA55
- Zoro # G603923369
- UPC # 733665645544
- Country of Origin China
- Category Indoor Game Tables
Description
At Taye Drums we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. We can assure authenticity and innovation for our products.
Features- Designed to add and cymbal
- Percussion on to a drum set or percussion rig with the aid of a clamp
- Taye Boom cymbal arm
- 5000 Series style with 3/4" receiver
- Size: 0.75 in.
- Dimensions: 5" H x 5" W x 14" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Volleyball Net, 39" W (434-204)
- BORA-CARE Bora Care (gal) (30222)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-VRT-PKG)
- YARDGARD Chain Link Brace Band, 1-5/8" (328529C)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- PYLE Audio Mixer, PMX464 (PMX464)
- Tandesa Llc Indoor Games