Shop All Indoor Game Tables
Tandesa Llc
Taye ACS-5RT 0.5 in. Accessory Clamp System Rachettilter Rod
Mfr # ACS-5RT
Zoro # G103923616
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tandesa Llc
- MFR # ACS-5RT
- Zoro # G103923616
- UPC # 733665165059
- Country of Origin China
- Category Indoor Game Tables
Description
The ACS Accessory Clamp System features a variety of expandable multi-clamps and cymbal arms, allowing for a myriad of set-up possibilities. ACS is designed to easily position what you need, where you need it, while saving weight, time and valuable space. Use the diagram below to assist you in selecting the parts that will suit your needs.
Features- 1/2' extended rod with a ratchet cymbal tilter on one end
- Size: 0.5 in.
- Dimensions: 4" H x 4" W x 16" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Hose Asy, Kfl82 (KFL82)
- LOGO BRANDS FL State Frosty Fleece (136-25F-1)
- AMDRO Ant Bait 1 lb (100099070)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- WHITECAP TEAK Backgammon/Checkerboard Stand (60092)
- Tandesa Llc Indoor Game Tables