Shop All Thread Cutting & Forming Screws
Tamper-Pruf Screws
Thread Forming Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 461400
Zoro # G2824656
original price:
$14.85
9% off
new price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 461400
- Zoro # G2824656
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | T20 |
Head Dia. | 0.322 in |
Size | #8-16 |
Head Height | 0.115 in |
Head Width | 0.322 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Thread Size | #8-16 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Item | Thread Forming Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Application | Plastics and Sheet Metal |
Drive Type | Torx |
Material Quality Standards | SAE J933 |
Type | Standard |
Head Shape | Round |
Description
Thread Forming Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx Plus, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.060.0016)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462350)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462400)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461900)
- TAMPER-PRUF SCREWS Thread Forming Screw, #2 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (450300)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461850)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462300)
- ZORO SELECT Thread Cutting Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (0816ABSW)
- Tamper-Pruf Screws Thread Cutting & Forming Screws