Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, Stainless Steel Button Head Torx Drive
Mfr # 91390
Zoro # G305106657
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91390
- Zoro # G305106657
- Country of Origin United States
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Security sheet metal screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit. button head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- KEN FORGING Eye Bolt With Shoulder, M10-1.50, 20 mm Shank, 27 mm ID, Steel (M10-A)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400900)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460700)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (401240)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440950)
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A2FS)
- TAMPER-PRUF SCREWS #12AB x 3in Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.12AB3BS)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE81)
- Tamper-Pruf Screws Self-Tapping Screws