Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK
Mfr # 441350
Zoro # G2578046
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T15
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 441350
- Zoro # G2578046
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Head Dia. | 0.312 in |
Head Height | 0.094 in |
Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #8-16 |
Fastener Length | 1/2 in |
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.094 in, Drive Size T15, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Torx Plus, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Nylon Body, 25 PK (9128PK)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel (U17273.062.0600)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440600)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441750)
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A2FS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451250)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (450700)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (TEKF7716)
- Tamper-Pruf Screws Self-Tapping Screws