Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 460950
Zoro # G3041665
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Drive Size T15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 460950
- Zoro # G3041665
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Head Height | 0.097 in |
Head Dia. | 0.270 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Head Width | 0.27 in |
Thread Size | #6-19 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Application | Plastics and Sheet Metal |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Type | Standard |
Material Quality Standards | SAE J933 |
Finish Type | Zinc Plated |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size T15, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx Plus, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.14A2PS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401200)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441650)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451250)
- TAMPER-PRUF SCREWS #10AB x 2in Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk (4.10AB2FS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400840)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0050)
- Tamper-Pruf Screws Sheet Metal Screws